Universal

Scissors, 8", Straight, Stainless Steel


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 8"
  • Color Black
  • Blade Material Stainless Steel
  • Handle Style Left/Right
  • Handle Material Plastic
See all product information

Product Information

  • Brand Universal
  • MFR # UNV92009
  • Zoro # G4426086
  • UPC #
    087547920091
  • Country of Origin China
  • Category Scissors

Dimensions

Overall Length 8"
Length Cut: 3-3/4"
Length of Cut 3.75"
Cutting Length 3.75"

Details

Color Black
Blade Material Stainless Steel
Handle Style Left/Right
Handle Material Plastic
Tip Shape Pointed
Item Scissors
Features Tough Cutting Blades; Straight Handle
Cutting Action Tip: Pointed
Primary Application Household; Office
Handle Color Black
Application General Purpose
Handle Type Straight
Left/Right Hand For Left or Right Hand Use

Description

Scissors,8 In.,Straight,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.