Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke and Fire Alarm, Hardwired, LED, 85 dB

  • Mfr # AMI1061SB

  • Zoro # G212533515


product price: $34.89
/ea

Key Features

Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMI1061SB
Zoro #
G212533515
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
10 yr
Outside Diameter
5.6 in
Battery Size
AA

Details

Item
Smoke and Fire Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 217
Detector Type
Smoke Detector
For Environment
Apartment, House, Mobile Home
Battery Backup
Yes
Detects
Smoke
Receiver Range
10 ft
Shape
Round
Visual Alert Type
LED
Housing Material
Plastic
Usable Life
10 yr
Sensor Type
Ionization, Photoelectric
Market
Residential
Battery Chemistry
Alkaline
Volume Level
85 dB
Form Factor
Smoke and Fire Profile
Test Button
Yes
Includes Batteries
Yes
Humidity Operating Range
10% to 95% RH
Operating Frequency
60 Hz
Mount Type
Surface
Operating Voltage
120V AC/DC
Alert Type
Light, Sound
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
Yes
Number of Tandem Detectors
24

Description

Smoke,CO and Heat Detectors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.