Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Universal Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 UNV40108

Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (Discontinued)

  • Mfr # UNV40108
  • Zoro # G4063410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV40108
Zoro #
G4063410
UPC #
87547401088
Country of Origin
China

Dimensions

Size
4 x 6

Details

Item
Labels
Color
White
Labels per Roll
1008
Material
Paper
Shape
Round
Background Color
White
Adhesive
Removable Self-Adhesive
Labels Per Sheet
28

Description

Universal® Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, 28/Sheet, 36 Sheets/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.