Shop All Copy & Printer Paper
Universal
SinglePly Thermal Paper Rolls, 2 1, PK3
Mfr # UNV35761
Zoro # G9772009
original price:
$6.13
13% off
new price: $5.29
/pk 3, $1.76/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2.25" x 85 ft
- Features Cash Register/POS/Calculator/Adding Machine Rolls
- Weight 0.467 lbs
- Sheet/Roll Size 2.25" x 85 ft
Product Information
- Brand Universal
- MFR # UNV35761
- Zoro # G9772009
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 2.25" x 85 ft |
Sheet/Roll Size | 2.25" x 85 ft |
Details
Description
SinglePly Thermal Paper Rolls,2 1,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, 1/5 Tab, PK25 (17533)
- ILC Replacement For BROTHER, TN450 (TN-450)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2400 (UNV15802)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- RAM BOARD Home Edition Builder's Floor Paper 36 in. W X 50 ft. L Paper Beige 1 pc (RBHE 36-50)
- Universal Copy & Printer Paper