Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Universal Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue 1147

Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (Discontinued)

  • Mfr # 1147
  • Zoro # G506434603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1147
Zoro #
G506434603
UPC #
87547979549
Country of Origin
Viet Nam

Dimensions

Binder Size Capacity
0.5"
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
8.5 x 11
Back Cover Insert Size
8.5 x 11

Details

Item
Binders
Binder Sheet Capacity
120
Color
Navy Blue
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Inside Pocket Description
One Front; One Back
Insert Description
Front; Spine; Back
Binder Style
View
Ring Mounting
Back
Ring Style
Slant D-Ring

Description

Neatly store and access your filing documents with standard view binders. Slanted D-rings allow smooth page turning and hold more documents than the same-size, round rings. Open and close triggers provide fast, nearly effortless access to single sheets. The oversized, transparent, panels provide endless customization options. The view binders cover tabbed dividers, sheet protectors, and other organization accessories. Interior includes two pockets for convenient access to single pages and reference materials. Constructed with nonstick, archival-safe material that's designed to prevent ink from being lifted off printed pages.


  • Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options.
  • Slanted rings allow smooth page turning and hold more documents than the same-size, round rings.
  • Open and close triggers provide fast, nearly effortless access to single sheets.
  • Back-mounted rings for added convenience.
  • Two inside pockets provide extra storage for loose documents.
  • Poly material is non-stick so inserts, pockets and cover won't lift print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.