Zoro Homepage

Switches

  • Mfr # 83150-LA

  • Zoro # G016150444


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Color
Light Almond
Type
Toggle
Standards
UL
Wiring Method
Push-In and Side
Voltage AC
120/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83150-LA
Zoro #
G016150444
UPC #
883951411442
Country of Origin
United States

Details

Color
Light Almond
Type
Toggle
Standards
UL
Wiring Method
Push-In and Side
Voltage AC
120/277 VAC
Application - Prewired Relay
Residential Grade

Description

120/277 VAC, 15 A, 3-Way, Light Almond, Impact Resistant Thermoplastic Body/Zinc-Plated Galvanized Steel Strap, Push-In/Side Wire, Grounding, Residential Grade, Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.