Shop UNIVERSAL
See all product information
Create Account
Stapler, Full Strip, Black/Gray, Top
- Mfr # UNV43148
- Zoro # G422771523
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Magazine Loading
Top
Crown
1/2 in
For Use With
Paper
Color
Black, Gray
Features
Comfortable Grip, Rubber Grip, Tacking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV43148
- Zoro #
- G422771523
- UPC #
- 087547431481
- Country of Origin
- China
- Magazine Loading
- Top
- Crown
- 1/2 in
- For Use With
- Paper
- Color
- Black, Gray
- Features
- Comfortable Grip, Rubber Grip, Tacking
- Compatible Staples
- Universal 79000, 79000VP Staples
- Sheet Capacity
- 20
- Staple Capacity
- 210
- Material
- Metal, Plastic
- Staple Type
- Full Strip
- Item
- Stapler
Dimensions
- Throat Depth
- 4 in
- Staple Size
- 1/4 in
Description
Manual Stapler, Sheet Capacity 20, Throat Depth 4 in, Black/Gray, Staple Capacity 210, Material Metal, Plastic, Design Full Strip, Top Loading
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.