Shop UNIVERSAL
See all product information
Create Account
STAPLES, CHSEL PT, 5M/BX, 5000PK
- Mfr # UNV79000
- Zoro # G323365739
product price:Â
$
0.76
/pk
Sold in multiples of 11Â pks for
$8.36
Key Features
Color
Steel, Silver
Point Type
Chisel
Material
Steel, Galvanized Steel
For Use With
Universal Standard Full-Strip Staplers
Staple Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV79000
- Zoro #
- G323365739
- UPC #
- 87547790007
- Country of Origin
- China
- Color
- Steel, Silver
- Point Type
- Chisel
- Item
- Staples
- Material
- Steel, Galvanized Steel
- For Use With
- Universal Standard Full-Strip Staplers
- Staple Type
- Standard
- Staple Per Cartridge
- 210
- Sheet Capacity
- 30
- Crown
- 1/2 in
Dimensions
- Leg Length
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.