Zoro Homepage

1-1/2 In. Straight Impact Wrench, UT1520C

  • Mfr # UT1520C

  • Zoro # G4703970


product price: $6,389.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1-1/2 in
Free Speed
4500 RPM
Air Inlet
1/2" NPT
CFM @ Full Load
15 cfm
Min. Hose Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1520C
Zoro #
G4703970
UPC #
722470192930
Country of Origin
United States

Dimensions

Square Drive Size
1-1/2 in
Min. Hose Size
3/4 in

Details

Item
Impact Wrench
Free Speed
4500 RPM
Air Inlet
1/2" NPT
CFM @ Full Load
15 cfm
Max. Torque
3500 ft-lb

Description

High energy two jaw clutch; Pressure feed hammer lubrication for added reliability; Three piece housing design eases maintenance; Extra heavy duty steel hammer case for ultimate durability; Built-in exhaust silencer system for noise control; Best for: Heavy plant, heavy MRO & off road vehicle service; Front Exhaust Through Hole Socket Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.