Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" High Performance Industrial Impact Wrench, UT8165R

  • Mfr # UT8165R

  • Zoro # G4703079


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2 in
Free Speed
9000 RPM
Air Inlet
1/4" NPT
CFM @ Full Load
8 cfm
Max. Torque
1190 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8165R
Zoro #
G4703079
UPC #
722470338765
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2 in
Min. Hose Size
3/8 in

Details

Item
Impact Wrench
Free Speed
9000 RPM
Air Inlet
1/4" NPT
CFM @ Full Load
8 cfm
Max. Torque
1190 ft-lb

Description

Refined design twin hammer and biased motor provide high torque; Low weight composite housing; Ergonomic trigger design with feather control; Recessed Combined power management/direction mechanism; Titanium finish hammer case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.