Zoro Homepage

1/4" Air-Hydraulic Riveter

  • Mfr # UT8920

  • Zoro # G4704713


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Pulling Force
3200 lb
Min. Hose Size
3/8 in
For Rivet Dia.
1/8 to 1/4 in
Air Inlet
1/4 in
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8920
Zoro #
G4704713
UPC #
722470015086
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
For Rivet Dia.
1/8 to 1/4 in

Details

Item
Riveter
Pulling Force
3200 lb
Air Inlet
1/4 in
Required Pressure
90 psi
Average Air Consumption
0.4 cfm

Description

Traction power of 3200 lbs allows installation of aluminum rivets from 1/8" - 1/4"; Alloy steel jaws and forged aluminum hydraulic cylinder for reliability; Supplied with (2) nose pieces (3/16", 1/4") and 1 extra set of jaws; Swivel air inlet for maneuverability; Built-in comfort grip; Best for blind riveting in container, trailer, and RV vehicle assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.