Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Die Grinder .4Hp 25,000 Rpm

  • Mfr # UT8727-1

  • Zoro # G4705194


product price: $554.99
/ea
Free Shipping & Returns

Key Features

No Load RPM
25000
Wheel Dia.
2 in
Collet Capacity
1/4 in
Average Air Consumption
3.5 cfm
HP
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8727-1
Zoro #
G4705194
UPC #
722470275152
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
2 in

Details

Item
Grinder
No Load RPM
25000
Collet Capacity
1/4 in
Average Air Consumption
3.5 cfm
HP
0.4
Min. Hose ID
3/8 in
Air Inlet
1/4" NPT

Description

.4 HP motor for stall resistance; Exceptionally large spiral gear and pinion doubles tool life; Only 79 dBa sound pressure; Erickson® style collet; Contoured Composite housing for comfort; Parts interchange with Ingersoll Rand® CA120R, CA200R, CD200D Series; Best for: Continuous heavy duty grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.