Zoro Homepage

5" High Speed Sander

  • Mfr # UT8897S

  • Zoro # G4703392


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Pad Size - Air Sanders
5"
HP
0.9
Free Speed
20000 RPM
Exhaust Type
Handle
Air Inlet
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8897S
Zoro #
G4703392
UPC #
722470291022
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
5"

Details

HP
0.9
Free Speed
20000 RPM
Exhaust Type
Handle
Air Inlet
1/4"
Series
High Speed Sander
Inside Dia
3/8"

Description

.9 HP for stall resistance; Ported throttle valve for ultimate control and reliability; Through handle exhaust with silencing system; Double front bearing for smooth operation and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.