Tray, Stackable, Side Load, Mesh, Black

  • Mfr # UNVNW-1011A

  • Zoro # G4788071


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Metal Mesh
Color
Black
Width
17"
Height
2.5"
Depth
10.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNVNW-1011A
Zoro #
G4788071
UPC #
-
Country of Origin
China

Dimensions

Width
17"
Height
2.5"
Depth
10.88"
For File Size
Legal

Details

Item
Tray,Stackable,Side Load,Mesh,Black
Material
Metal Mesh
Color
Black
Number of Compartments
1
Accessory Type
Tray,Stackable,Side Load,Mesh,Black
Load Orientation
Side

Description

Tray,Stackable,Side Load,Mesh,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.