Shop All File Folders
Universal
Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25
Mfr # UNV57116
Zoro # G4259048
product price: $19.39
/pk 25, $0.78/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
- Sheet Capacity 135 Sheets
Product Information
- Brand Universal
- MFR # UNV57116
- Zoro # G4259048
- UPC # 087547571163
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Description
Portfolio,2 Pocket,11x8.5,Dark Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- AVERY Shipping Labels/Paper Receipt, 5-1, PK100 (27900)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- Universal File Folders