Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Universal Universal 00454 Rubber Bands- Size 54- Assorted Lengths- 1/4lb Pack 454

Universal 00454 Rubber Bands- Size 54- Assorted Lengths- 1/4lb Pack (Discontinued)

  • Mfr # 454
  • Zoro # G903981830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G903981830
UPC #
87547004548
Country of Origin
China

Description

  • General purpose rubber bands for home or office use.
  • Approximate Count: Varies.
  • Size: 54.
  • Breaking Strength: 12 lbs. Based on Example of 1/8" Wide Bands.
  • Material: 80% Rubber.
  • Color: Beige.
  • Elasticity: 620-720 psi.
  • Elongation: 625%.
  • Compliance Standards: Meets Federal Guideline Specifications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.