This item is Discontinued.

Universal Universal 63000 Box Sealing Tape; 2 in. x 55 yards; 3 in. Core; Clear; 6-Pack 63000

Universal 63000 Box Sealing Tape; 2 in. x 55 yards; 3 in. Core; Clear; 6-Pack (Discontinued)

  • Mfr # 63000
  • Zoro # G803982005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63000
Zoro #
G803982005
UPC #
87547630006
Country of Origin
United States

Dimensions

Duct Tape Length
55 yd
Duct Tape Width
2"
Thickness
1.85 mil
Tape Core Diameter
3"

Details

Item
63000 Box Sealing Tape
Tensile Strength
Yes
Type
Packaging Tape
Features
Non-yellowing

Description

For long-term storage, label protection and light-duty shipping. Acrylic adhesive. Resists splits, bursts, moisture and ultra-violet light. Outstanding clarity, won't yellow. Superior temperature application range. Tape Type: Hot Melt Packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.