
Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box
Mfr # UNV20830***
Zoro # G704947981
product price: $43.49
/eaKey Features
Features
Mylar Reinforced Filing Strip
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNV20830***
Zoro #
G704947981
UPC #
999992630534
Country of Origin
Malaysia
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Features
Mylar Reinforced Filing Strip
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Multicolor
Number of Tabs
5
Tab Style
Blank
Number of Holes Punched
3
Total Number of Dividers
24
Sheet Standard
Letter
Description
Universal three-hole punched, buff sheets with blank tab inserts. Single-sided clear mylar reinforced binding edge. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.