Comfort Grip Retrctble Pen, Blu, Fine, 12PK

  • Mfr # UNV15521

  • Zoro # G222770726


product price:  $4.59
/pk 12, $0.38/ea

Key Features

Pen Type
Ballpoint
Ink Color
Blue
Grip Type
Rubberized
Features
Water Resistant, Pocket Clip, Airplane Safe, Indicator, Permanent Ink, Retractable
Barrel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV15521
Zoro #
G222770726
UPC #
087547155219
Country of Origin
China

Dimensions

Point Size
0.7 mm Fine

Details

Pen Type
Ballpoint
Ink Color
Blue
Grip Type
Rubberized
Features
Water Resistant, Pocket Clip, Airplane Safe, Indicator, Permanent Ink, Retractable
Barrel Color
Blue
Item
Pen
Tip Style
Conical

Description

Universal Retractable Ballpoint Pen features a rubberized barrel with ringed, no-slip grip that's easy to hold. The stable and rubberized barrel provides exceptional comfort and a secure grip for precision writing. The quick-drying, water-resistant ink won't smear or run, keeping your documents safe and legible. The retractable pen protects pockets and purses by keeping ink inside the pen when closed. Rubberized barrel with ringed, no-slip grip. Water-resistant ink. Retractable. Ink won't smear or run.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.