Universal / Usi Electric

Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert


product price: $41.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Detection Method Semiconductor
  • Power Source 120V AC/DC Hardwired + 9 Volt Replaceable Battery Backup
  • Audible Alert 85 dB @ 10 ft
  • Overall Width 5.63 in
  • Overall Height 1.75 in
See all product information

Product Information

Dimensions

Overall Width 5.63 in
Overall Height 1.75 in
Diameter 5 3/4 in
Depth 5 3/4 in
Manufacturer Warranty Length 7 yr
Outside Diameter 5.75 in

Details

Item Carbon Monoxide and Gas Alarm
Detection Method Semiconductor
Power Source 120V AC/DC Hardwired + 9 Volt Replaceable Battery Backup
Audible Alert 85 dB @ 10 ft
Operating Temp. 40 Degrees to 100 Degrees F
Features Patented Quick Find Alarm Origination Feature easily identifies the first alarm to sound in an interconnected system. Single Test/Silence Button. Easy Installation and Fewer Callbacks. Tamper Resistant Locking Pins for Alarm & Battery. Meets UL, NFPA, FHA, HUD, and California State Fire Marshal Standards
Includes Full-size plastic dust cover
Standards UL 2034 + UL 1484, California State Fire Marshal, Housing & Urban Development, NFPA, FHA
Battery Backup Yes
Battery Location Side
Hush Button Yes
Digital Readout No
Interconnection Capability Up to 24 Units
Test Button Yes
Locking Pin Yes
Visual Alert LED
Voltage 120V AC
Detector Type Explosive Gas/CO Detector
Operating Frequency 60 Hz
Battery Locking Pin Yes
Maximum Operating Temperature 100 Degrees F
Minimum Operating Temperature 32 Degrees F
Operating Voltage 120V AC
Battery Chemistry Alkaline
For Environment Apartment, House, Mobile Home
Volume Level 85 dB @ 10 ft
Detects Carbon Monoxide, Natural Gas
Humidity Range 10% to 95% RH

Description

Carbon Monoxide and Gas Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin Yes, Battery Size Not Applicable, Detector Type Explosive Gas/CO Detector, Includes Dust Cover, Power Source Hardwired, Sensor Type Metal Oxide, Semiconductor, Visual Alert Type 4 LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Carbon Monoxide, Natural Gas, For Environment Apartment, House, Mobile Home, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.