Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50

  • Mfr # UPAD-PC BLUE50

  • Zoro # G5575930


product price: $17.59
/pk 50, $0.35/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Acrylic
Primary Color
Blue
Useable Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPAD-PC BLUE50
Zoro #
G5575930
UPC #
-
Country of Origin
Canada

Dimensions

Useable Length
1 in
Length
3-1/4"
Cable Dia.
3/64 in
Thickness
3/64 in
Security Seal Flag Dimensions
1-1/2 in H x 59/64 in W
Wire Length
3 1/4 in
Hasp Width
7/8 in
Hasp Length
1 3/16 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Acrylic
Primary Color
Blue
Breaking Strength
100 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Padlock Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering, SEALED
Primary Application
Utility Meter, Drums, Cabinet
Legend
Sealed
Material
Acrylic
Barcoding
No
Tearaway Option
No
Imprinting
2 Lines of 8 Characters Each
Color
Blue
Marking Type
Laser Marked
Series
UniPad PC
Lock Material
Plastic
Body Color
Blue
Hasp Material
Stainless Steel
Features
A One Piece Construction, Double Injected, Multiple Hasp Shape For High Resistance Or Scored For Easy Removal, Without Assembly
Marking
Consecutive Numbering
Seal Security Level
General Security
ISO 17712 Compliant
No
Message Type
SEALED
Weather Resistant
Yes
Numbering
Sequential
Body Coating
Acrylic
Marking Color
Black

Description

Padlock Seals, Stainless Steel, Blue, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.