Shop UNIWELD
See all product information
Create Account
CAP'N HOOK OUTFIT
- Mfr # KLCHP
- Zoro # G523367236
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Number of Cutting Tips
1
Number of Welding Nozzles
1
Regulator CGA Number (Fuel)
CGA 200
Includes
511 Carrying Stand, CA100 Cutting Attachment, CT100-0D Cutting Tip, RMC100 Acetylene Regulator, RO100 Oxygen Regulator, Welding Handle 71, Welding/Brazing Tip TYPE17-2/MTF-5
Hose Fitting Size
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KLCHP
- Zoro #
- G523367236
- UPC #
- 0688456827336
- Country of Origin
- United States
- Number of Cutting Tips
- 1
- Number of Welding Nozzles
- 1
- Regulator CGA Number (Fuel)
- CGA 200
- Includes
- 511 Carrying Stand, CA100 Cutting Attachment, CT100-0D Cutting Tip, RMC100 Acetylene Regulator, RO100 Oxygen Regulator, Welding Handle 71, Welding/Brazing Tip TYPE17-2/MTF-5
- Application
- Brazing, Cutting, Welding
- Torch Style
- Victor
- Cutting Tip Manufacturer Part Number
- CT100-0D
- Cutting Attachment Manufacturer Part Number
- CA100
- Regulator Model (Oxygen)
- RO100
- Item
- CAP'N HOOK OUTFIT
- Number of Brazing and Soldering Tips
- 2
- Regulator Model (Fuel)
- RMC100
- Head Angle
- 90 Degrees
- Torch Handle Model
- 71
- Kit Series
- Cap'n Hook
- Compatible Fuel Type
- Acetylene
- Number of Regulators
- 2
- Welding and Brazing Tip Manufacturer Part Number
- MTF-5, TYPE17-2
- Product Type
- Cutting; Welding and Brazing Outfit
Dimensions
- Hose Fitting Size
- A
- Hose Length
- 12 ft
Description
CAP'N HOOK OUTFIT, Compatible Fuel Type Acetylene, Kit Series Cap'n Hook, Torch Handle Model 71, Cutting Tip Manufacturer Part Number CT100-0D, Cutting Attachment Manufacturer Part Number CA100, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number Not Applicable, Welding and Brazing Tip Manufacturer Part Number MTF-5, TYPE17-2, Regulator CGA Number (Fuel) CGA 200, Hose Fitting Size A, Hose Length 12 ft, Product Type Cutting; Welding and Brazing Outfit, Torch Style Victor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.