Zoro Homepage

Clog Blaster, ID Pipe Capacity 1.5 - 3 In

  • Mfr # 40063

  • Zoro # G2684507


product price: $37.29
/ea

Key Features

For Use With
Pipe Capacity 1.5 in to 3 in ID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40063
Zoro #
G2684507
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2 in to 3 in

Details

Item
Clog Blaster
For Use With
Pipe Capacity 1.5 in to 3 in ID

Description

Clog Blaster, Connection 3/4 In Hose, Unclogs Drain Pipe, Expands Inside Drain to Blast Clog Free, For Use With Pipe Capacity 1.5 In to 3 In ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.