Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empty Fuel Cylinder, Acetylene, 10 Cu Ft

  • Mfr # MC

  • Zoro # G3349945


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Acetylene
Flame Type
Acetylene
Bushing Type
CGA 200
Standards
DOTS
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC
Zoro #
G3349945
UPC #
688456400324
Country of Origin
United States

Dimensions

Overall Height
15 in
Outside Dia.
4 in
Outside Diameter
4 in

Details

Item
Empty Fuel Cylinder
Gas Service
Acetylene
Flame Type
Acetylene
Bushing Type
CGA 200
Standards
DOTS
Fuel Capacity
10 cu ft
Empty Cylinder Weight
8 lb
Fill Type
Empty Fuel Cylinder
CGA Number
CGA 200
Cylinder Capacity
10 cu ft
Compatible Gas Type
Acetylene
Reusability
Refillable

Description

Empty Fuel Cylinder, CGA Number CGA 200, Cylinder Capacity 10 cu ft, Empty Cylinder Weight 8 lb, Outside Diameter 4 in, Overall Height 15 in, Compatible Gas Type Acetylene, Reusability Refillable, Fill Type Empty Fuel Cylinder, Standards DOTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.