Shop SMITH EQUIPMENT

Heavy Duty Combination Torch Lp Outfit, HBA-30 Series, Natural Gas, Propane, Welds Up To 1/2 in

  • Mfr # HBA-30510LP
  • Zoro # G5240365

product price: 
$
1,045.99
/ea
Free Shipping & Returns

Key Features

Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Natural Gas, Propane
Cutting Attachment
SC209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBA-30510LP
Zoro #
G5240365
UPC #
014495269293
Country of Origin
United States
Item
Heavy Duty Combination Torch Lp Outfit
Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Natural Gas, Propane
Cutting Attachment
SC209
Torch Handle
WH200A
Pressure Regulator
30-100-540, 30-15-510
Standards
ETL Listed, UL Listed
Heating Head
ST615
Includes
Flashback Arrestors, Safety Glasses
Fuel
Propane
Cutting Tips
SC40-1
Duty Rating
Heavy Duty
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
Product Type
Combination Torch & Tip Kit
Number of Cutting Tips
1
Cutting Attachment Manufacturer Part Number
SC209
Regulator Model (Oxygen)
30-100-540
Heating Nozzle Manufacturer Part Number
ST602
Regulator CGA Number (Oxygen)
CGA 540
Regulator CGA Number (Fuel)
CGA 510
Number of Regulators
2
Torch Style
Smith
Regulator Model (Fuel)
30-50-510
Compatible Fuel Type
Natural Gas, Propane
Torch Handle Model
WH200A
Number of Welding Nozzles
1
Kit Series
HBA-30
Cutting Tip Manufacturer Part Number
SC12-1
Number of Brazing and Soldering Tips
1

Dimensions

Hose Fitting Size
B
Hose Length
25 ft

Description

Heavy Duty Combination Torch Lp Outfit, Compatible Fuel Type Natural Gas, Propane, Kit Series HBA-30, Torch Handle Model WH200A, Cutting Tip Manufacturer Part Number SC12-1, Cutting Attachment Manufacturer Part Number SC209, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number ST602, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.