Flat Soapstone Kit
Mfr # SSFLATK
Zoro # G2798555
product price: $13.69
/eaKey Features
Type
Flat with Holder
Includes
Pocket Clips, Sharpeners
Number of Pieces
6
Compatible Material Type
Concrete, Metal
Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSFLATK
Zoro #
G2798555
UPC #
688456434169
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Width
5/8 in
Details
Item
Soapstone Kit
Type
Flat with Holder
Includes
Pocket Clips, Sharpeners
Number of Pieces
6
Compatible Material Type
Concrete, Metal
Shape
Flat
Process
Highly Visible Layout Lines
Description
Soapstone Kit, Shape Flat, Overall Length 5 in, Overall Width 5/8 in, Compatible Material Type Concrete, Metal, Includes Pocket Clips, Sharpeners, Number of Pieces 6, Process Highly Visible Layout Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.