Zoro Homepage

Flowmeter Regulator and Hose Kit, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 5/8"-18 Outlet

  • Mfr # KFR13

  • Zoro # G2596380


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR13
Zoro #
G2596380
UPC #
688456895205
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
1 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
11-5/8"
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flowmeter Regulator and Hose Kit
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Regulator Supply Type
Cylinder
Includes
Combination Regulator and Flowmeter in One Unit
Stages
Single Stage
Regulator Capacity
Light to Heavy Duty
Regulator Application
General Purpose
Delivery
10 to 80 scfh
Supply Pressure Gauge
0 to 4000 psi
Delivery Pressure Range
10 to 80 scfh
Gauges Delivery Pressure
4000 psi
Diaphragm Material
Neoprene
Standards
UL Listed
Application
General Purpose
Features
Piston Activated, Pressure Relief Device for Low Pressure Flowmeter Protection Only
Nitrogen Flow Rate (Maximum)
70 scfh
Argon Flow Rate (Maximum)
70 scfh
Inlet Connection Type
NGO
Helium Flow Rate (Maximum)
70 scfh
Inlet Connection Gender
Female
CGA Number
CGA 320
Inlet Thread Direction
Right Hand
Carbon Dioxide Flow Rate (Maximum)
70 scfh
Outlet Thread Direction
Right Hand
Outlet Connection Gender
Male
Product Type
Flowmeter Regulator & Hose Kit
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
FR

Description

Gas Calibration Flowmeter Regulator, Compatible Gas Type Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 70 scfh, Carbon Dioxide Flow Rate (Maximum) 70 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.