Uniweld

Gas Welding Outfit, Roughneck(R) Series, Acetylene


product price: $904.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Roughneck(R)
  • Cuts Up To 8 in
  • Gas Service Acetylene
  • Cutting Attachment 780A
  • Characteristics Cut Up to 8" with Optional Tips, Weld Up to 3" with Optional Tips
See all product information

Product Information

Dimensions

Gauge Size 2-1/2"
Hose Fitting Size B
Hose Length 25 ft

Details

Item Gas Welding Outfit
Series Roughneck(R)
Cuts Up To 8 in
Gas Service Acetylene
Cutting Attachment 780A
Characteristics Cut Up to 8" with Optional Tips, Weld Up to 3" with Optional Tips
Application Brazing, Cutting, Heating, Welding
Head Angle 90 Degrees
Standards UL Listed
Includes Goggles, Lighter
Duty Rating Heavy Duty
Heating Head Type 11
Torch Handle WH360
Outlet Connection 9/16 in -18, B
Pressure Regulator RV8010, RV8011
Cutting Tips 1-101-0
Delivery Pressure Range 2-15 PSIG Acetylene, 5-125 PSIG Oxygen
Fuel Acetylene
Welding Nozzles -3, -5, 4-1
Product Type Combination Torch & Tip Kit
Cutting Tip Manufacturer Part Number 1-101-1
Regulator CGA Number (Oxygen) CGA 540
Torch Handle Model WH360
Regulator Model (Fuel) RV8011
Torch Style Victor
Kit Series Roughneck
Welding and Brazing Tip Manufacturer Part Number Type 4-1, Type 4-3, Type 4-5
Regulator Model (Oxygen) RV8010
Number of Cutting Tips 1
Heating Nozzle Manufacturer Part Number TYPE 11-8
Number of Regulators 2
Number of Brazing and Soldering Tips 3
Compatible Fuel Type Acetylene
Cutting Attachment Manufacturer Part Number 780A
Regulator CGA Number (Fuel) CGA 510
Number of Welding Nozzles 3

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Roughneck, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 11-8, Welding and Brazing Tip Manufacturer Part Number Type 4-1, Type 4-3, Type 4-5, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.