Zoro Homepage

Mastar Regulator LD AcetyleneCGA520, Acetylene, Single Stage, 3/8"-24 Outlet

  • Mfr # RSB2

  • Zoro # G804407491


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
3/8"-24
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2
Zoro #
G804407491
UPC #
688456121045
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8"-24
Gauge Diameter
1 1/2 in
Hose Fitting Size
A
Overall Depth
6 in
Overall Height
4.25 in
Overall Width
3.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 520

Details

Item
Mastar Regulator LD AcetyleneCGA520
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Standards
UL 592H
Diaphragm Material
Neoprene
Application
Low Pressure
Duty Rating
Light Duty
Features
1-5/8 in Tri-Layered Reinforced Diaphragm, Blow Off Disc Type Pressure Relief for Low Pressure Gauge Protection Only, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
Outlet Connection Gender
Male
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Female
Control Type
T-Handle
Filter Material
Metal
Inlet Thread Direction
Right Hand
Regulator Series
RS
Bonnet Material
Brass
Manufacturer Part Number
RSB2
Outlet Thread Direction
Left Hand
CGA Number
CGA 520

Description

Mastar Regulator LD AcetyleneCGA520, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Manufacturer Part Number RSB2, Inlet Connection Gender Female, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 3/8 In.-24, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 520, Hose Fitting Size A, Application Low Pressure, Bonnet Material Brass, Duty Rating Light Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.