Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen and Acetylene Cylinder, CA550

  • Mfr # KLT550-4P

  • Zoro # G606434381


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Standards
UL Listed
Duty Rating
Light Duty
Regulator CGA Number (Fuel)
CGA 200
Regulator CGA Number (Oxygen)
CGA 540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT550-4P
Zoro #
G606434381
UPC #
688456822157
Country of Origin
United States

Details

Item
HVAC/R Outfit for Maintenance
Head Angle
90 Degrees
Standards
UL Listed
Duty Rating
Light Duty
Regulator CGA Number (Fuel)
CGA 200
Regulator CGA Number (Oxygen)
CGA 540
Application
HVAC, For Light Fabrication, Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Product Type
Cutting Torch Kit
Welding and Brazing Tip Manufacturer Part Number
TYPE17-15, TYPE17-2
Cutting Attachment Manufacturer Part Number
CA550
Includes
FL34 Flint Lighter, H32A [12.5] Twin Hose, WG53 Goggles, WO5 Tank Key with Chain
Cutting Tip Manufacturer Part Number
5-101-0D
Torch Style
Victor
Compatible Fuel Type
Acetylene
Kit Series
Twister
Heating Nozzle Manufacturer Part Number
TYPE17-15, TYPE17-2
Torch Handle Model
WH550
Maximum Cutting Capacity (With Optional Tips)
2 in
Torch-Style
Victor-Style
Outfit Type
Cutting Torch & Regulators Only
Included Welding and Brazing Tip Manufacturer Part Number
TYPE17-15, TYPE17-2
Kit Includes
Cutting Attachment, Cutting Tip, Heating Nozzle, Torch Handle, Welding and Brazing Tip
Included Heating Nozzle Manufacturer Part Number
TYPE17-15, TYPE17-2
Maximum Brazing Capacity (With Included Tip)
1 in
Included Cutting Tip Manufacturer Part Number
5-101-0D
Maximum Welding Capacity (With Included Tip)
1/8 in
Included Cutting Attachment Manufacturer Part Number
CA550
Maximum Welding Capacity (With Optional Tips)
1-1/4 in
Maximum Cutting Capacity (With Included Tip)
1/2 in

Description

HVAC/R Outfit for Maintenance, Compatible Fuel Type Acetylene, Kit Series Twister, Torch Handle Model WH550, Cutting Tip Manufacturer Part Number 5-101-0D, Cutting Attachment Manufacturer Part Number CA550, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE17-15, TYPE17-2, Welding and Brazing Tip Manufacturer Part Number TYPE17-15, TYPE17-2, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.