Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Torch Kit, 3 pcs

  • Mfr # PCV25/333670/2CYX7

  • Zoro # G2607241


product price: $70.89
/ea

Key Features

Application
Soldering
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
UNITORCH
Ignitor
External Lighter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCV25/333670/2CYX7
Zoro #
G2607241
UPC #
-
Country of Origin
Multiple

Dimensions

Silver Braze Size (Propane, Minimum)
3/8 in
Silver Braze Size (Propane, Maximum)
3/8 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (MAP-Pro, Maximum)
1 in
Silver Braze Size (MAP-Pro, Maximum)
5/8 in
Soft Solder Size (Propane, Maximum)
7/8 in

Details

Item
Hand Torch and Cylinder Kit
Application
Soldering
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
UNITORCH
Ignitor
External Lighter
Fuel
Map-Pro
Propane Gas Soft Solder
1/8 in to 1/4 in
Welding Application
General Brazing, Soldering
Characteristics
All Brass Construction
MAPP Gas Soft Solder
1/8 in to 1/2 in
Includes
2CYX7 Single Flint Lighter, 5KH36 Torch
Propane Gas Silver Braze
1/16 in to 1/4 in
Tip Type
Fixed Tip
Ignition Type
External Lighter
Includes Cylinder
Yes
Flame Adjustment
Adjustable Flame
Features
Lightweight, Portable
Product Type
Hand Torch & Cylinder Kit
Number of Tips Included
1
Compatible Fuel Type
MAP-Pro, Propane
Torch Series
UNITORCH

Description

Torch Kit W/ Cylinder, Flame Type Pencil, Compatible Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 5/8 in, Silver Braze Size (Propane, Maximum) 3/8 in, Silver Braze Size (Propane, Minimum) 3/8 in, Soft Solder Size (Propane, Maximum) 7/8 in, Product Type Hand Torch & Cylinder Kit, Torch Series UNITORCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.