Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator MD 1-Stage Acetylene CGA300, Acetylene, Single Stage, 9/16"-18 Outlet

  • Mfr # RUH8211-1

  • Zoro # G504407487


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUH8211-1
Zoro #
G504407487
UPC #
688456110025
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Overall Width
7 in
Overall Height
5.5 in
Overall Depth
5.5 in
Hose Fitting Size
B
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
Regulator MD 1-Stage Acetylene CGA300
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Duty Rating
Heavy Duty
Diaphragm Material
Neoprene
Standards
UL 592H
Features
2 in Tri-Layered Reinforced Diaphragm, Delrin Bushing for Smooth Flow Adjustment, Easy to Read, Fine Mesh Filter Screen between Inlet and Seat, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Mechanical Stem Type Seat, Pressure Relief Device for Low Pressure Gauge Protection Only
Inlet Thread Direction
Right Hand
Outlet Thread Direction
Left Hand
Bonnet Material
Polished Chrome
CGA Number
CGA 300
Filter Material
Metal
Inlet Connection Gender
Male
Manufacturer Part Number
RUH8211-1
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Male
Regulator Series
RUH82

Description

Regulator MD 1-Stage Acetylene CGA300, Number of Stages Single Stage, Compatible Gas Type Acetylene, Manufacturer Part Number RUH8211-1, Inlet Connection Gender Male, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 300, Hose Fitting Size B, Bonnet Material Polished Chrome, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.