Zoro Homepage

Round Soapstone Kit

  • Mfr # SSRDK

  • Zoro # G0324581


product price: $12.89
/ea

Key Features

Type
Round with Holder
Includes
Pocket Clips, Sharpeners
Number of Pieces
6
Process
Highly Visible Layout Lines
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRDK
Zoro #
G0324581
UPC #
688456434152
Country of Origin
China

Dimensions

Outside Diameter
7/16 in
Overall Length
5 in

Details

Item
Soapstone Kit
Type
Round with Holder
Includes
Pocket Clips, Sharpeners
Number of Pieces
6
Process
Highly Visible Layout Lines
Shape
Round
Compatible Material Type
Concrete, Metal

Description

Soapstone Kit, Shape Round, Outside Diameter 7/16 in, Overall Length 5 in, Compatible Material Type Concrete, Metal, Includes Pocket Clips, Sharpeners, Number of Pieces 6, Process Highly Visible Layout Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.