Uniweld

Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Nitrogen
  • Stages Single Stage
  • Regulator Application General Purpose
  • Inlet Connection CGA 580
  • Outlet Connection 1/4 in Tube
See all product information

Product Information

  • Brand Uniweld
  • MFR # RHP400
  • Zoro # G2596478
  • UPC #
    688456130009
  • Country of Origin China
  • Category Regulators

Dimensions

Gauge Size 2 in
Overall Length 5.825"
Outlet Connection Size 1/4 in
Inlet Connection Size 0.965"-14
Gauge Diameter 2 in

Details

Item Specialty Gas Regulator
Gas Service Nitrogen
Stages Single Stage
Regulator Application General Purpose
Delivery Pressure Range 20 to 400 psi
Inlet Connection CGA 580
Outlet Connection 1/4 in Tube
Standards UL Listed
Supply Pressure Gauge 0 to 4000 psi
Application Purging and Pressure Testing Regulator, Designed for HVAC/R Technicians.
Regulator Supply Type Cylinder
Gauges Delivery Pressure 600 psi
Body Material Polished Brass
Includes Piston Actuated Seat for Durability, Steel Case Construction with Polycarbonate Lens
Regulator Capacity Light to Heavy Duty
Diaphragm Material Neoprene
Delivery 5 to 180 psi
Series RHP
Max. Inlet Pressure 3,000 psi
Features Easy-To-Read 2 in Gauges With Steel Case Construction With Polycarbonate Lens, Fine Mesh Filter Screen Between Inlet and Seat, Piston Actuated Seat for Durability, Porous Metal Inlet Filter, Protective Rubber Gauge Boots
Maximum Gauge Outlet Pressure 4,000 psig
Body Finish Polished
Compatible Gas Type Nitrogen
Regulator Series RHP
Outlet Connection Gender Male
Outlet Connection Type Flared
Inlet Pressure (Maximum) 3,000 psig
Outlet Pressure (Maximum) 400 psig
Outlet Pressure (Minimum) 20 psig
CGA Number CGA 580
Inlet Connection Type NGO
Inlet Thread Direction Right Hand
Control Type T-Handle
Inlet Connection Gender Male
Number of Stages Single Stage

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 400 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type Flared, Body Material Brass, Body Finish Polished, Diaphragm Material Neoprene, CGA Number CGA 580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.