Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKT-4LU
Zoro #
G1594013
UPC #
-
Country of Origin
United States
Dimensions
Silver Braze Size (Propane, Maximum)
1 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Maximum)
3 in
Soft Solder Size (MAP-Pro, Maximum)
3 1/2 in
Silver Braze Size (MAP-Pro, Maximum)
1 3/4 in
Silver Braze Size (MAP-Pro, Minimum)
1 in
Inlet Connection Size
1"-20
Description
Torch Kit W/ Cylinder, Flame Type Swirl, Compatible Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Preset Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Silver Braze Size (MAP-Pro, Minimum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Inlet Connection Gender Female, Inlet Connection Size 1 In.-20
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.