Zoro Homepage

Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals

  • Mfr # 70015

  • Zoro # G2020173


product price: $50.69
/ea

Key Features

Outside Dia. Tubing (In.)
1/4 in, 5/16 in, 3/8 in
Centerline Bend Radius
1 in
Overall Length (In.)
14 2/5 in
Bend Angle (Deg.)
0 to 180
Handle Type
Left and Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70015
Zoro #
G2020173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. Tubing (In.)
1/4 in, 5/16 in, 3/8 in
Centerline Bend Radius
1 in
Overall Length (In.)
14 2/5 in
Overall Length
14 3/8 in
Centerline Bend Radius1
1 in
Tubing Outside Diameter
1/4 in, 5/16 in, 3/8 in

Details

Item
Tube Bender
Bend Angle (Deg.)
0 to 180
Handle Type
Left and Right Hand
Application
Tube Bending
Markings
0 Degrees , 45 Degrees , 90 Degrees , 180 Degrees
Features
The Calibrated Markings Show Angle of Bend for Smooth, Short Radius Bends upto 180 Degrees . Wide Hook Grips Tubing Securely, Uniweld's 3-In-1 Triple Tube Bender is a Compact and Durable Tool with Multiple Bending Channels, Uniweld's Lever Type Tube Benders
Calibration Increments (Deg.)
45 Degrees
Bend Type Markings
Left, Offset, Right
Bend Angle - Minimum
0 Degrees
Bend Angle - Maximum
180 Degrees
Calibration Increments
45 Degrees
Compatible Tubing Material
Aluminum, Copper, Stainless Steel
Bend Mechanism Style
Lever

Description

Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 in, Application Tube Bending, Calibration Increments 45 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.