Zoro Homepage

Welding Brazing Tip

  • Mfr # TYPE17-0

  • Zoro # G0634378


product price: $40.09
/ea

Key Features

Tip Size
0
Tip Series
W-J
Maximum Welding Thickness
5/64 in
Compatible Torch Manufacturer Part Number
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Minimum Welding Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYPE17-0
Zoro #
G0634378
UPC #
688456302529
Country of Origin
United States

Dimensions

Tip Size
0
Maximum Welding Thickness
5/64 in
Minimum Welding Thickness
1/32 in

Details

Item
Welding Brazing Tip
Tip Series
W-J
Compatible Torch Manufacturer Part Number
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Compatible Torch Series
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550

Description

Welding Brazing Tip, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550, Tip Size 0, Minimum Welding Thickness 1/32 in, Maximum Welding Thickness 5/64 in, Compatible Manufacturer Victor, Compatible Torch Manufacturer Part Number 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.