Zoro Homepage

Welding Outfit

  • Mfr # KVP780AFB

  • Zoro # G904407407


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy Duty
Includes
Goggles and Lighter
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVP780AFB
Zoro #
G904407407
UPC #
688456800933
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting Size
B

Details

Item
Propane Outfit CGA510 w/Flashback Arrestors
Duty Rating
Heavy Duty
Includes
Goggles and Lighter
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
Cutting Tip Manufacturer Part Number
GPN-2
Regulator Model (Fuel)
RV8011
Regulator CGA Number (Oxygen)
CGA 540
Regulator CGA Number (Fuel)
CGA 510
Product Type
Combination Torch & Tip Kit
Number of Brazing and Soldering Tips
0
Kit Series
Roughneck Propane
Torch Style
Victor
Regulator Model (Oxygen)
RV8010
Number of Cutting Tips
1
Cutting Attachment Manufacturer Part Number
780A
Number of Welding Nozzles
0
Heating Nozzle Manufacturer Part Number
TYPE 12-8
Torch Handle Model
WH360
Compatible Fuel Type
Propane
Number of Regulators
2

Description

Propane Outfit CGA510 w/Flashback Arrestors, Compatible Fuel Type Propane, Kit Series Roughneck Propane, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number GPN-2, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 12-8, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.