This item is Discontinued.

Uniworld 44 lb Electric Countertop Economy Fryer UEF-102

44 lb Electric Countertop Economy Fryer (Discontinued)

  • Mfr # UEF-102
  • Zoro # G600531765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UEF-102
Zoro #
G600531765
UPC #
-
Country of Origin
Unknown

Description

Economy electric fryer; 44 lb capacity; 23 in (W) x 18 1/2 in (Depth) x 13 1/2 in (H); 10 liter capacity each well (approximately 22 lbs per side); Stainless steel construction; Countertop unit; (2) wells with (2) included 8 1/2 in x 7 1/2 in x 4 1/2 in stainless steel baskets - handles are 9 in (L); (2) adjustable thermostats with temperature range of 0°F - 395°F; High limit switch; High feet keeps heat away from countertop; Includes cover; 110V/60Hz/1-ph, (2) 1.5 kW; CE approved against defects in material and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.