PAINTR TAPE1.88 in. X60YD6PK
Mfr # PG505.123R
Zoro # G710535998
product price: $43.25
/pk 6, $7.21/eaKey Features
Tape Width
1.88 in
Tape Thickness
5.8 mil
Tape Elongation
10%
Tape Length
60 yd
Tape Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG505.123R
Zoro #
G710535998
UPC #
87143001736
Country of Origin
China
Dimensions
Tape Width
1.88 in
Tape Thickness
5.8 mil
Tape Length
60 yd
Details
Tape Elongation
10%
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.