Sealed Lead Acid Battery, 2 V, 300Ah, UB23000, I8 Internal Thread Terminal, AGM type
- Mfr # 45798
- Zoro # G808378353
product price:
$
170.99
/ea
Free Shipping & Returns
Key Features
Capacity
300 Ah
Voltage
2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45798
- Zoro #
- G808378353
- UPC #
- 806593457982
- Country of Origin
- Viet Nam
Details
- Capacity
- 300 Ah
- Voltage
- 2V
- Item
- Sealed Lead-Acid Battery
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.