12V 100Ah Flag FL2 Sealed Lead Acid GEL Battery Group 30H for Solar, RV
- Mfr # UB-30H
- Zoro # G008378382
Key Features
Specifications
Details
- MFR #
- UB-30H
- Zoro #
- G008378382
- UPC #
- 806593458743
- Country of Origin
- Viet Nam
- Item
- Sealed Lead-Acid Battery
- Voltage
- 12V
- Capacity
- 100 Ah
- Watts
- 1,200 W
- Standards
- UL
- Polarity
- Left
- Rechargeable
- Yes
- Battery Type
- Sealed Lead Acid
- Terminal Type - Batteries
- FL2
- Chemistry
- GEL
- Voltage - Batteries
- 12V
Dimensions
- Height
- 8.58 in
- Width
- 6.77 in
- Length
- 13 in
Description
The Universal Battery UB-30H is a powerful 12V 100Ah GEL sealed lead-acid battery designed for exceptional performance and durability. Featuring flag terminals, this maintenance-free battery ensures secure connections and easy installation, making it an ideal choice for various applications. Perfect for renewable energy systems, marine and RV applications, backup power supplies, and mobility devices, the UB-30H delivers reliable energy with a robust GEL construction that enhances safety and prevents leakage. Engineered for deep-cycle performance, the UB-30H provides stable power output, ensuring that your essential systems remain operational even in demanding conditions. Trust the Universal Battery UB-30H for a dependable power solution that meets your needs and exceeds expectations.
- Outstanding performance, withstanding high current output and deep cycling
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Lower self-discharge
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
- Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.