12V 110Ah L3 Group 31, Battery

  • Mfr # D5751
  • Zoro # G123924112
product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Terminal Type - Batteries
Tab with Bolt Hole
Height
9.32 in
Chemistry
AGM
Color
Black
Rechargeable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D5751
Zoro #
G123924112
UPC #
806593457517
Country of Origin
Viet Nam

Dimensions

Height
9.32 in
Width
6.9 in
Length
12.9 in
Overall Height
9.6 in
Depth
13 in

Details

Item
Rechargeable Battery
Terminal Type - Batteries
Tab with Bolt Hole
Chemistry
AGM
Color
Black
Rechargeable
Yes
Battery Type
Sealed Lead Acid
Voltage - Batteries
12V DC
Standards
UL
Polarity
Right
Watts
1,320 W
Capacity
110 Ah
Shelf Life
1 yr
Operating Temperature - Minimum
5 Degrees F
Housing Material
ABS
For Use With
Fencer, Floor Scrubbers, Traction Equipment, Medical Mobility Scooter, Off-Grid Solar, Shopping Cart Retrievers, Solar, Solar Storage, Sump Pumps, UPS Backup
Terminal Connection - Batteries
L3
Capacity - Batteries
110 Ah
Product Type
Battery
Battery Design
AGM
Battery Chemistry
Sealed Lead Acid
Compatible Product Type
Fencer, Floor Scrubbers, Traction Equipment, Medical Mobility Scooter, Off-Grid Solar, Shopping Cart Retrievers, Solar, Solar Storage, Sump Pumps, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 110 Ah, Height 9.32 in, Width 6.9 in, Depth 13 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Chemistry Sealed Lead Acid, For Use With Fencer, Floor Scrubbers, Traction Equipment, Medical Mobility Scooter, Off-Grid Solar, Shopping Cart Retrievers, Solar, Solar Storage, Sump Pumps, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.