Shop UPG
See all product information
Create Account
12V 35Ah I2 Group U1, Battery
- Mfr # 45976
- Zoro # G123924204
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Width
5.19 in
Capacity
35 Ah
Polarity
Left
Chemistry
AGM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45976
- Zoro #
- G123924204
- UPC #
- 806593459764
- Country of Origin
- Viet Nam
Dimensions
- Length
- 7.75 in
- Width
- 5.19 in
- Height
- 6.26 in
Details
- Item
- 12V 35Ah I2 Group U1, Battery
- Capacity
- 35 Ah
- Polarity
- Left
- Chemistry
- AGM
- Battery Type
- Sealed Lead Acid
- Color
- Black
- Standards
- UL
- Voltage - Batteries
- 12V
- Rechargeable
- Yes
- Watts
- 420 W
- Terminal Type - Batteries
- I2
Description
12V 35Ah I2 Group U1, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.