12V 22Ah I10, Battery

  • Mfr # 40582
  • Zoro # G823924429
product price: 
$
81.89
/ea

Key Features

Voltage - Batteries
12V DC
Width
6.89 in
Terminal Type - Batteries
Threaded Receptacle
Color
Black
Standards
UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40582
Zoro #
G823924429
UPC #
806593405822
Country of Origin
Viet Nam

Dimensions

Width
6.89 in
Length
7.13 in
Height
6.57 in
Depth
7.15 in
Overall Height
5.04 in

Details

Item
Rechargeable Battery
Voltage - Batteries
12V DC
Terminal Type - Batteries
Threaded Receptacle
Color
Black
Standards
UL
Watts
264 W
Capacity
22 Ah
Polarity
Right
Chemistry
AGM
Rechargeable
Yes
Battery Type
Sealed Lead Acid
Battery Design
AGM
Terminal Connection - Batteries
I10
Capacity - Batteries
22 Ah
Housing Material
ABS
Product Type
Battery
Operating Temperature - Minimum
5 Degrees F
Shelf Life
1 yr
Battery Chemistry
Sealed Lead Acid
For Use With
Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup
Compatible Product Type
Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 22 Ah, Height 6.57 in, Width 6.89 in, Depth 7.15 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.