12V 2Ah ST Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1220-T
- Zoro # G508378417
Key Features
Specifications
Details
- MFR #
- UB1220-T
- Zoro #
- G508378417
- UPC #
- 806593427909
- Country of Origin
- China
- Voltage
- 12V
- Capacity
- 2 Ah
- Item
- Sealed Lead-Acid Battery
- Color
- Black
- Polarity
- Left
- Rechargeable
- Yes
- Chemistry
- AGM
- Watts
- 24 W
- Battery Type
- Sealed Lead Acid
- Standards
- UL
- Voltage - Batteries
- 12V
- Terminal Type - Batteries
- ST
Dimensions
- Width
- 0.79 in
- Length
- 5.91 in
- Height
- 3.5 in
Description
The Universal Battery UB1220 is a compact 12V 2Ah sealed lead-acid AGM battery designed for reliability and performance in various applications. With its ST terminal configuration, this maintenance-free battery ensures secure connections and easy installation. Ideal for use in emergency lighting, alarm systems, small mobility devices, and backup power applications, the UB1220 provides stable power output and excellent deep-cycle capabilities. Its sealed design enhances safety and performance, protecting against leaks and spills. Engineered for durability, the UB1220 offers dependable energy storage and consistent performance, making it an excellent choice for keeping your essential systems operational when you need them the most. Trust the Universal Battery UB1220 for reliable power in a compact and efficient package.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.