Shop UPG

12V 22Ah T4, Battery

  • Mfr # 40696
  • Zoro # G423924225

product price: 
$
81.89
/ea

Key Features

Height
6.6 in
Polarity
Right
Width
3.06 in
Standards
UL
Voltage - Batteries
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40696
Zoro #
G423924225
UPC #
806593406966
Country of Origin
Viet Nam

Dimensions

Height
6.6 in
Width
3.06 in
Length
7.13 in
Depth
7.15 in
Overall Height
6.6 in

Details

Item
Rechargeable Battery
Polarity
Right
Standards
UL
Voltage - Batteries
12V DC
Watts
264 W
Battery Type
Sealed Lead Acid
Chemistry
AGM
Rechargeable
Yes
Color
Black
Capacity
22 Ah
Terminal Type - Batteries
Tab with Bolt Hole
Terminal Connection - Batteries
T4
Battery Design
AGM
Battery Chemistry
Sealed Lead Acid
Capacity - Batteries
22 Ah
For Use With
Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup
Operating Temperature - Minimum
5 Degrees F
Housing Material
ABS
Shelf Life
1 yr
Product Type
Battery

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 22 Ah, Height 6.6 in, Width 3.06 in, Depth 7.15 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Chemistry Sealed Lead Acid, For Use With Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.