Shop UPG
See all product information
Create Account
2V 250Ah I8, Battery
- Mfr # 45793
- Zoro # G123924242
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS
Depth
6.73 in
Overall Height
13.4 in
Capacity - Batteries
250 Ah
Terminal Connection - Batteries
I8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45793
- Zoro #
- G123924242
- UPC #
- 806593457937
- Country of Origin
- Viet Nam
- Item
- Rechargeable Battery
- Housing Material
- ABS
- Capacity - Batteries
- 250 Ah
- Terminal Connection - Batteries
- I8
- For Use With
- Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
- Product Type
- Battery
- Shelf Life
- 1 yr
- Battery Design
- AGM
- Battery Chemistry
- Sealed Lead Acid
- Operating Temperature - Minimum
- 5 Degrees F
- Voltage - Batteries
- 2V DC
- Terminal Type - Batteries
- Threaded Receptacle
- Compatible Product Type
- Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
Dimensions
- Depth
- 6.73 in
- Overall Height
- 13.4 in
- Width
- 4.37 in
- Height
- 13.4 in
Description
Rechargeable Battery, Voltage - Batteries 2V DC, Capacity - Batteries 250 Ah, Height 13.4 in, Width 4.37 in, Depth 6.73 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.