Shop UPG

12V 110Ah I6 Group 31, Battery

  • Mfr # 45981
  • Zoro # G123924297

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Polarity
Right
Chemistry
AGM
Standards
UL
Voltage - Batteries
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45981
Zoro #
G123924297
UPC #
806593459818
Country of Origin
Viet Nam

Dimensions

Length
12.97 in
Height
8.57 in
Width
6.9 in
Depth
13 in
Overall Height
8.57 in

Details

Item
Rechargeable Battery
Rechargeable
Yes
Polarity
Right
Chemistry
AGM
Standards
UL
Voltage - Batteries
12V DC
Watts
1,320 W
Terminal Type - Batteries
Threaded Receptacle
Battery Type
Sealed Lead Acid
Capacity
110 Ah
Color
Black
Operating Temperature - Minimum
5 Degrees F
Terminal Connection - Batteries
I6
Product Type
Battery
For Use With
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooters, Security Towers, Shopping Cart Retrievers, Off-Grid Solar, Solar Storage, Sump Pumps, UPS Backup
Battery Design
AGM
Housing Material
ABS
Battery Chemistry
Sealed Lead Acid
Shelf Life
1 yr
Capacity - Batteries
110 Ah
Compatible Product Type
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooters, Security Towers, Shopping Cart Retrievers, Off-Grid Solar, Solar Storage, Sump Pumps, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 110 Ah, Height 8.57 in, Width 6.9 in, Depth 13 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooters, Security Towers, Shopping Cart Retrievers, Off-Grid Solar, Solar Storage, Sump Pumps, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.