Shop UPG
See all product information
Create Account
12V 50Ah I6, Battery
- Mfr # 45979
- Zoro # G923924282
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Height
6.84 in
Polarity
Left
Terminal Type - Batteries
I6
Chemistry
AGM
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45979
- Zoro #
- G923924282
- UPC #
- 806593459795
- Country of Origin
- Viet Nam
Dimensions
- Height
- 6.84 in
- Width
- 6.53 in
- Length
- 7.76 in
Details
- Item
- 12V 50Ah I6, Battery
- Polarity
- Left
- Terminal Type - Batteries
- I6
- Chemistry
- AGM
- Rechargeable
- Yes
- Standards
- UL
- Battery Type
- Sealed Lead Acid
- Voltage - Batteries
- 12V
- Capacity
- 50 Ah
- Color
- Black
- Watts
- 600 W
Description
12V 50Ah I6, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.